Beli absorbent polymer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hashimoto Cloth Quick Waterproof a Bank
    Mulai

    Rp11.999.900

    Hashimoto Cloth Quick Waterproof a Bank
    Deskripsi:
    -The water absorbent polymer quickly absorbs water.-Can absorb approximately 40 times its the water of its own weight.-For flood damage and flooding measures.
    atribut:
    • Dimension Before Water Absorption: 1250x330x10 to 12mm
    • Quantity per Box: 20sets
  2. Thermafreezze Ice Gel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    Thermafreezze Ice Gel
    Deskripsi:
    Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.
    atribut:
    • Dimensions (cm): 40x27.5
    • Volume (g): 50 (x12)
  3. Ice Cool Gel Ice Pack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    Ice Cool Gel Ice Pack
    Deskripsi:
    Merupakan Produk Pendingin pengganti es batu yang lebih awet dan hemat produk ini hanya bisa mempertahankan dingin (Tidak mempertahankan Beku). Bisa tahan di dalam cooler bag / styrofoam 10 - 12 jam. Biasa digunakan untuk Vaksin, kantong darah, Minuman dingin, dll.
  4. GEA Ice Pack
    Mulai

    Rp46.900

    GEA Ice Pack
    Deskripsi:
    - CFC Free - Rack from galvanis plate (size 65x44cm) with aluminium tray (size 60x40cm) - Strong build (7,5cm wall thickness) - Castor
    atribut:
    • Temperature (°C): -21
    • Origin: China
  5. Dusafe Road Barrier
    Mulai

    Rp1.899.900

    Dusafe Road Barrier
    Deskripsi:
    Designed as traffic divider. These barriers can be connected as barricade and filled up with up to 500 liters of water. Can be filled with water or sand for more stable applications.
    atribut:
    • Dimension (WxH)(cm): 80x100
  6. SUPER DRY Gel Silika
    Rating:
    100% of 100
    (2)
    Mulai

    Rp63.900

  7. Tanizawa Seisakusho Absorption Boy
    Mulai

    Rp169.900

    Tanizawa Seisakusho Absorption Boy
    atribut:
    • Purpose of Use: Sweat absorption
  8. AS ONE Soft Cool
    Mulai

    Rp329.900

    AS ONE Soft Cool
    Deskripsi:
    It does not freeze even at -20°C and is easy to use even in curved areas. It can be used repeatedly and can be disposed of as burnable garbage when discarded.
    atribut:
    • AS ONE Part Number: 0-3696-01
    • Cooling Time (hour): 6 to 8
    • Dimensions (length x width x thickness) (mm): 190×340×25
    • Mass (g): 1100
    • Material: (Exterior) Vinyl Chloride Resin (PVC), (Inner) Special Polymer Absorbent / Ethanol Attached
  9. TRUSCO Sandbag
    Mulai

    Rp159.900

  10. MARUWA CHEMICAL Sand Bag
    Mulai

    Rp469.900

    MARUWA CHEMICAL Sand Bag
    Deskripsi:
    -After finishing using Do No Bukuro, return the water absorbent polymer to water.-Only 725 dehydration uses 3 pieces, the others use 1 piece.-The returned water is neutral (pH6.4) and it does not matter if it flows into a river or sewage.
    atribut:
    • Capacity: 200g
    • Material: Inorganic Salt Mixed
    • Width x Depth x Height: 125x205x15mm
  11. In-Lite Lampu Sorot INF027
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    In-Lite Lampu Sorot INF027
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00774.03
    • Voltage (V): 220-240
  12. TRUSCO UV Sand Bag
    Mulai

    Rp269.900

    TRUSCO UV Sand Bag
    atribut:
    • L x W (mm): 620x480
    • Specifications: With a squeeze rope
    • Finish Material: Polyethylene (PE)
  13. Gadelius Industry Boxwall
    Mulai

    Rp8.299.900

    Gadelius Industry Boxwall
    Deskripsi:
    A next-generation emergency flood protection system that replaces sandbags that protect against flooding simply by placing them on the ground. Installation of 120m in one hour, high mobility due to light weight, no need for special tools, damming floodsusing water pressure , easy management and high cost effectiveness.
    atribut:
    • Material: PP Resin
    • Maximum Height (mm): 500
    • Dimensions (mm): 680x980x530
  14. pig Flood Barrier Systems
    Mulai

    Rp1.299.900

    pig Flood Barrier Systems
    atribut:
    • UNSPSC: 46151505
    • Material: Polypropylene
Daftar Harga absorbent polymer Terbaru March 2026
Hashimoto Cloth Quick Waterproof a BankRp11.999.900
Flood Control Water Bag Tiger DamRp15.999.900
Thermafreezze Ice GelRp11.900
Ice Cool Gel Ice PackRp12.900
QUICK DAM Flood Barrier SystemsRp699.900
Markingman Self-InkerRp299.900
GEA Ice PackRp46.900
Dusafe Road BarrierRp1.899.900
SUPER DRY Gel SilikaRp63.900
Tanizawa Seisakusho Absorption BoyRp169.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)